Shop All Closed Circuit TV System Accessories
Acti
IR Illuminator, 262ft. Indoor Range, Black
Mfr # PLED-0204
Zoro # G5077935
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 in
- Depth 6 29/32 in
- Height 5 13/64 in
- For Use With CCTV Camera
Product Information
- Brand Acti
- MFR # PLED-0204
- Zoro # G5077935
- UPC # 888034008694
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 in |
Depth | 6 29/32 in |
Height | 5 13/64 in |
IR Illuminator Wavelength | 850 nm |
Overall Depth | 6 7/8 in |
Overall Width | 5 1/4 in |
Details
Description
IR Illuminator, Horizontal Alignment Angle 25 Degrees , Maximum Detection Distance 262 ft, Maximum Input Voltage 12V DC, Overall Height 3 in, Overall Width 5 1/4 in, Overall Depth 6 7/8 in, Color Black, Features IR Light Distance 80 m, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP66, IR Illuminator Wavelength 850 nm, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -58 Degrees F, Resistance Properties Impact Resistant, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO CyberTrack H6 4K USB Fixed Focus Webcam with Microphone, 3840 Pixels x 2160 Pixels, 8 Mpixels, Black (CYBERTRACKH6)
- STARTECH.COM 3ft 14AWG C14 to C13 PDU Power Extension Cord Cable - 14 AWG (PXT100143)
- ILC Replacement for Fisher Price 12 Volt Gray Power Wheel Battery (12 VOLT GRAY POWER WHEEL BATTERY FISHER PRICE)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for MotoTec 24v Mini Quad V3 - 4 Pack (ML12-12F2MP445814185355)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACCESSORIES HDMI Cable, 6 Feet 1080P&4K (HDMI-C06)
- Acti Closed Circuit TV System Accessories