Shop All Closed Circuit TV Cameras
Acti
IP Camera, Indoor, Box Design, 3-13/64" D
Mfr # I28
Zoro # G5079825
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Box
Product Information
- Brand Acti
- MFR # I28
- Zoro # G5079825
- UPC # 888034005013
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Diameter | 6 29/32 in |
Length | 6 29/32 in |
Focal Length | 4.50 to 148.50 mm |
Width | 3 13/64 in |
Depth | 3 13/64 in |
Height | 2 51/64 in |
Overall Length | 6 7/8 in |
Overall Height | 2 3/4 in |
Overall Width | 2 7/8 in |
Maximum Focal Length | 148.5 mm |
Minimum Focal Length | 4.5 mm |
Description
IP Camera, Camera Design Box, Lens Type Zoom, Maximum Focal Length 148.5 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 69.3 Degrees , Minimum Viewing Angle 3 Degrees , Minimum Focal Length 4.5 mm, Image Sensor 1/2.8 CMOS, Body Color Black, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12V, 26Ah, AGM (47041)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Silver (LCC18CS)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- V7 V7 KU200US USB Multimedia Keyboard PS2 Adapter with English Layout US (KU200US)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- Acti Closed Circuit TV Cameras