Shop All Closed Circuit TV Cameras
Acti
IP Camera, Indoor, Board, 2.55mm Focal L
Mfr # Q12
Zoro # G5079527
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Board
Product Information
- Brand Acti
- MFR # Q12
- Zoro # G5079527
- UPC # 888034007581
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Diameter | 2 61/64 in |
Depth | 3 61/64 in |
Length | 2 61/64 in |
Width | 3 61/64 in |
Focal Length | 2.55 mm |
Height | 1 in |
Overall Height | 4 in |
Overall Length | 1 1/4 in |
Overall Width | 3 in |
Maximum Focal Length | 2.6 mm |
Description
IP Camera, Camera Design Board, Lens Type Fixed, Maximum Focal Length 2.6 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 110.3 Degrees , Minimum Viewing Angle 61.3 Degrees , Image Sensor 1/2.8 CMOS, Body Color Black, Color Display Color, Features Easy-To-Install for Mounting Solutions, Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Electric Trailer Brakes Breakaway Kit Rechargeable Battery - 9PK (MAX3432816)
- ILC Replacement for GE A98l-0031-0012 Battery (A98L-0031-0012 BATTERY GE)
- CORTECH UV Counterfeit Detector, 2 Bulbs (CUV16)
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- ACTI IP Camera, Dome, 5-45/64" D, Varifocal Lens (B63)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ENS SERIES 8MP HD Turret Camera 2.8mm Fixed Lens (SCC48T6/28-K)
- Acti Closed Circuit TV Cameras