Shop All Closed Circuit TV System Accessories
Acti
Gangbox Converter, Plastic, 5-45/64"D, PK25
Mfr # PMAX-0803 (25pcs)
Zoro # G5079131
product price: $173.99
/pk 25, $6.96/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fits Dome Cameras
- Material Plastic
- Overall Height 1/4 in
- Width 5 45/64 in
Product Information
- Brand Acti
- MFR # PMAX-0803 (25pcs)
- Zoro # G5079131
- UPC # 888034003170
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1/4 in |
Width | 5 45/64 in |
Depth | 5 45/64 in |
Length | 5 45/64 in |
Height | 5/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 3/4 in |
Overall Depth | 5 3/4 in |
Details
Description
Gangbox Converter, Overall Height 1/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 5 3/4 in, Overall Width 5 3/4 in, Mounting Location Wall, Includes Screws, Color Gray, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Manufacturers Warranty Length 1 yr, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- MOTOROLA Belt Clip, Material Plastic (PMLN7008A)
- EXELL BATTERY AA Zn-Cl2 Battery, 1200 PK (EB-R6_1200QTY)
- BLACK BOX Edge Switch, Hardened Din 2-Fsm 4-Utp 24 (C6PC70S-GN-07)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- Acti Closed Circuit TV System Accessories