Shop All Closed Circuit TV System Accessories
Acti
Ganbox Converter, 19/32 in. H, Metal
Mfr # PMAX-0804
Zoro # G2019897
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Gray
- Material Aluminum
- Overall Height 6 3/4 in
- Width 5 49/64 in
Product Information
- Brand Acti
- MFR # PMAX-0804
- Zoro # G2019897
- UPC # 888034004061
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 6 3/4 in |
Width | 5 49/64 in |
Height | 19/32 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 1/8 in |
Overall Width | 6 5/8 in |
Details
Description
Ganbox Converter, Overall Height 6 3/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 1/8 in, Overall Width 6 5/8 in, Mounting Location Wall, Color Gray, Compatible Camera Design Dome, Indoor/Outdoor Usage Indoor, Outdoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- CETIS Standard Wall Phone, Red (2554E (Red))
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Replacement for STX14AH-BS, ETX15, GTX14AH-BS (YTX14AH104)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Media Station, Black, 5-5/16 in. L (ECD-1000)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- SPECO TECHNOLOGIES BNC Video Cable, 12 Ft. (BB12)
- Acti Closed Circuit TV System Accessories