Shop All Closed Circuit TV System Accessories
Acti
Flush Mount, Black, Wall Mount, Plastic
Mfr # R707-A0006
Zoro # G5079028
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Covert Cameras
- Color Black
- Material Aluminum
- Mounting Wall
- Includes Screws
Product Information
- Brand Acti
- MFR # R707-A0006
- Zoro # G5079028
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Description
Flush Mount, Compatible Surveillance Equipment IP Camera, Mounting Location Wall, Includes Screws, Color Black, Compatible Camera Design Pinhole, Includes Mounting Hardware Yes, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRACTAL DESIGN Dynamic X2 GP-14 PWM 140mm Case Fan, FD-FAN-DYN-X2-GP14-PWM-WT (FD-FAN-DYN-X2-GP14-PWM-WT)
- TELEDYNAMIC Handset For T46/T48/T49 Series (YEA-HNDST-T46)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- ZORO SELECT Coin Cell, 2430, Lithium, 3V (5HXG8)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- BOSCH Mounting Accessory, Metal, Blk, 18-1/2 in.L (UMM-LCDUB-RM)
- Acti Closed Circuit TV Systems & Accessories