Shop All Closed Circuit TV System Accessories
Acti
Bracket, Black, For Covert Cameras
Mfr # PMAX-1108
Zoro # G5079098
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Covert Cameras
- Color Black
- Material Aluminum
- Mounting Wall
- Illumination No
Product Information
- Brand Acti
- MFR # PMAX-1108
- Zoro # G5079098
- UPC # 888034007956
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Bracket |
Fits | Covert Cameras |
Color | Black |
Material | Aluminum |
Mounting | Wall |
Illumination | No |
For Use With | Covert Cameras |
Waterproof | No |
Function | Camera Mounting |
Includes | Screws |
Weight | 0.23 lb |
Compatible Camera Design | Dome |
Includes Mounting Hardware | Yes |
Compatible Surveillance Equipment | IP Camera |
Indoor/Outdoor Usage | Indoor |
Description
Bracket, Compatible Surveillance Equipment IP Camera, Mounting Location Wall, Includes Screws, Color Black, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Minn Kota Vantage 101 Motor (ML100-1299)
- LOGITECH S150 20 Speaker System 120 W RMS Black, Black (LOG980000028)
- ENERGIZER Battery, 1CR2, 3V (EL1CR2BP)
- ILC Replacement for Motorola XPR 7580 (XPR 7580 MOTOROLA)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- SPECO TECHNOLOGIES BNC Video Cable, 12 Ft. (BB12)
- Acti Closed Circuit TV Systems & Accessories