Shop All Cable Ties
Act
Standard Cable Tie, L 8", 50 Lbs, Black
Mfr # 8-50-UV-100
Zoro # G9268886
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Act
- MFR # 8-50-UV-100
- Zoro # G9268886
- Country of Origin United States
- Category Cable Ties
Description
Standard Cable Tie, Length: 8", Tensile Strength: 50 lbs, Color: Black, Material: Nylon 66, Connection Type: Clamping, Width: 0.19", Max. Bundle Diameter: 2.1", Package Quantity: 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- TELEMECANIQUE SENSORS MOTOR CIRCUIT BREAKER 2-1/2-4A AMP MANUAL STARTER (GV2 M08 021087)
- SOCKET BLOCKER Outlet Cover Clear 30Pk (1001620)
- EATON Manual Mtr Protectr, 0.63A, Rotary, Frame B (XTPRP63BC1)
- ACT Heavy Duty Cable Tie, L 15", 120 Lbs, Natural (14-120-N-100)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- ACT Miniature Cable Tie, L 8", 40 Lbs, Black (8-40-UV-100)
- ACT Miniature Cable Tie, L 6", 18 Lbs, Black (6-18-UV-100)
- ACT FDA Compliant Metal Detectable Zip Ties - 8" Long - 40 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD800-40)
- ACT Miniature Cable Tie, L 8", 18 Lbs, Black (8-18-UV-100)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- Act Cable Ties