Shop All Cable Ties
Act
Standard Cable Tie, L 11", 50 Lbs, Natural
Mfr # 11-50-N-100
Zoro # G9269769
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Act
- MFR # 11-50-N-100
- Zoro # G9269769
- Country of Origin United States
- Category Cable Ties
Description
Standard Cable Tie, Length: 11", Tensile Strength: 50 lbs, Color: Natural, Material: Nylon 66, Connection Type: Clamping, Width: 0.19", Max. Bundle Diameter: 3", Package Quantity: 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Green (WL-SW-025-50-GN)
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 6in, PK5 (HSK-600 1/2 Clr 6)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- ACT Standard Cable Tie, L 14", 50 Lbs, Natural (14-50-N-100)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black (8-120-UV-100)
- ACT Standard Cable Tie, L 14", 50 Lbs, Black (14-50-UV-100)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Black (4-18-UV-100)
- ACT FDA Compliant Metal Detectable Zip Ties - 8" Long - 40 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD800-40)
- ACT Heavy Duty Cable Tie, L 24", 175 Lbs, Natural (24-175-N-50)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- Act Cable Ties