Shop All Cable Ties
Act
Miniature Cable Tie, L 8", 18 Lbs, Black
Mfr # 8-18-UV-100
Zoro # G9270304
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Act
- MFR # 8-18-UV-100
- Zoro # G9270304
- Country of Origin United States
- Category Cable Ties
Description
Miniature Cable Tie, Length: 8", Tensile Strength: 18 lbs, Color: Black, Material: Nylon 66, Connection Type: Clamping, Width: 0.10", Max. Bundle Diameter: 2.1", Package Quantity: 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME UA417800 20 Amp Single Pole Double Throw Toggle Switch (OV697849)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M4)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- ACT Replacement for ACT Fastening Solutions Al-04-18-9-c (AL-04-18-9-C ACT FASTENING SOLUTIONS)
- ACT Heavy Duty Cable Tie, L 15", 120 Lbs, Black (14-120-UV-100)
- ACT Heavy Duty Cable Tie, L 15", 120 Lbs, Natural (14-120-N-100)
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- ACT Heavy Duty Cable Tie, L 24", 175 Lbs, Natural (24-175-N-50)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1503x100)
- Act Cable Ties