Shop All Cable Ties
Act
Heavy Duty Cable Tie, L 15", 120 Lbs, Natural
Mfr # 14-120-N-100
Zoro # G9268816
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Act
- MFR # 14-120-N-100
- Zoro # G9268816
- Country of Origin United States
- Category Cable Ties
Description
Heavy Duty Cable Tie, Length: 15", Tensile Strength: 120 lbs, Color: Natural, Material: Nylon 66, Connection Type: Clamping, Width: 0.30", Max. Bundle Diameter: 4.2", Package Quantity: 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 220VAC, 10A (3RH21221AN20)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-12D)
- ACT Replacement for ACT Fastening Solutions Al-14-50-9-c (AL-14-50-9-C ACT FASTENING SOLUTIONS)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- ACT Standard Cable Tie, L 14", 50 Lbs, Natural (14-50-N-100)
- ACT FDA Compliant Metal Detectable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1100-50)
- ACT Strap, Tiedown, Black, 14", 120 lb., PK100 (AL-14-120-0-C)
- ACT Replacement for ACT Fastening Solutions Al-07-50-0-c (AL-07-50-0-C ACT FASTENING SOLUTIONS)
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- Act Cable Ties