Shop All Wall Protection
Acrovyn
Wall Covering, 48" H, 120" L, 3/64" Thick
Mfr # WC40410NP949N
Zoro # G8421017
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 120 in
- Thickness 3/64 in
- Material Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # WC40410NP949N
- Zoro # G8421017
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 120 in |
Details
Item | Wall Covering |
Thickness | 3/64 in |
Color | White |
Material | Acrovyn(R) |
Description
Wall Covering, Height 48 in, Length 120 in, Thickness 3/64 in, Color White, Material Acrovyn(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type WR5, 5 Pin, PK10 (N1054WB-WR5)
- PRIMELINE TOOLS Door Edge Guard, 1-5/16 in. x 1-1/8 in., Solid Brass Construction (5 Pack) (MP4215)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 6ft Roll - Black (03-165)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP100N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP253N)
- ACROVYN End Cap, White (SSM20CAP949N)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, White (VA20010F949N)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- Acrovyn Molding & Millwork