Shop All Wall Protection
Acrovyn
Rubstrips, 6" H, 120" L, 13/32" Thick
Mfr # RS40T6101351N
Zoro # G8422618
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 120 in
- Thickness 13/32 in
- Material Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # RS40T6101351N
- Zoro # G8422618
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 120 in |
Details
Item | Rubstrips |
Thickness | 13/32 in |
Color | Smokey Elm |
Material | Acrovyn(R) |
Description
Rubstrips, Height 6 in, Length 120 in, Thickness 13/32 in, Color Smokey Elm, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Smoke Seal, 18 ft., White, Silicone (S88W18)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Bronze (1431-UH TB EB)
- LUCKY LINE PROD KEY HIDR MGN 2-1/8X3-7/8 (91201)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/70 KD)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T610949N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40920N)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S108N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M479N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40934N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M314N)
- PAWLING Outside Corner Guard, Linen White, 1"W X 6"H (OTC-6C-0-301)
- Acrovyn Molding & Millwork