Shop All Wall Protection
Acrovyn
Outside Corner, 6"H, 1-1/4" L, Pearl
Mfr # SCR64MOS934N
Zoro # G8504448
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Length 1 1/4 in
- Thickness 5/64 in
- Color Pearl
- Material Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # SCR64MOS934N
- Zoro # G8504448
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 8 in |
Length | 1 1/4 in |
Details
Description
Outside Corner, Height 8 in, Length 1 1/4 in, Thickness 5/64 in, Color Pearl, Material Acrovyn(R), For Use With Mfr. No. SCR-64MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Latch EMDBL234S10B (EMDBL234S10B)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-GT118 24"x24)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-00)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-18D)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- ACROVYN Corner Guard, 3" W, 120" H, Oyster Gray (SM20A10F929N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M920N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610934N)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, Clear (LG15010F)
- PAWLING Corner Guard, Textured, Ivory, 3/4"W X 96"H (CGU-34-8-2)
- Acrovyn Wall Protection