Shop All Handrails
Acrovyn
Handrail, Driftwood, 1-1/2" dia.
Mfr # 4CQL262N
Zoro # G8499042
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Color Driftwood
- Type Interior
- Ligature Resistant No
- Overall Length 240 in
- Overall Height 5 1/2 in
Product Information
Dimensions
Overall Length | 240 in |
Overall Height | 5 1/2 in |
Dia. | 1 1/2 in |
Details
Item | Handrail |
Color | Driftwood |
Type | Interior |
Ligature Resistant | No |
Description
Handrail, Interior, Driftwood, Dia. 1 1/2 in, Overall Length 240 in, Overall Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Silicone Plugs-0.187-0.062-0.625-PINK, 50PK (435570)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1506D)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Carmen Cabinet Bar Pull (775-128SBZ)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1137)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- ACROVYN Left Handrail Return, Amber Cherry (6CCAPL373N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP103N)
- ACROVYN Left Handrail Return, Black (HRO6CAPL108N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP102N)
- ACROVYN Left Handrail Return, Amber Cherry (HRO6CAPL373N)
- ACROVYN Right Handrail Return, Classic Maple (HRO6CAPR372N)
- Acrovyn Molding & Millwork