Shop All Handrails
Acrovyn
Handrail, Cappuccino, 240" L Overall
Mfr # HRB20479N
Zoro # G8503836
product price: $643.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$643.99
Free 30-Day Returns
Key Features
- Color Cappuccino
- Type Crash Rail
- Dia. 1 1/2 in
- Overall Length 240 in
- Ligature Resistant No
Product Information
Dimensions
Dia. | 1 1/2 in |
Overall Length | 240 in |
Overall Height | 5 5/8 in |
Details
Item | Handrail |
Color | Cappuccino |
Type | Crash Rail |
Ligature Resistant | No |
Description
Handrail, Crash Rail, Cappuccino, Dia. 1 1/2 in, Overall Length 240 in, Overall Height 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-062-32-1)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23030C123626 (23030C123626)
- BALDWIN ESTATE Satin Black Cylinders Satin Black (8321.190)
- NATIONAL GUARD 1-1/4" W x 1-1/4"H x 3'L, Alum. Magnetic Seal (159MA-36)
- ACROVYN Left Handrail Return, Black (6CCAPL108N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP253N)
- ACROVYN Left Handrail Return, Brushed Silver (HRO6CAPL410N)
- ACROVYN Right Handrail Return, Amber Cherry (6CCAPR373N)
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- ACROVYN Left Handrail Return, White (HRO6CAPL949N)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- Acrovyn Handrails