Shop All Handrails
Acrovyn
Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick
Mfr # 4CCAP103N
Zoro # G8501788
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Height 5 1/2 in
- Length 5 1/2 in
- Material Acrovyn(R)
- Thickness 5/64 in
Product Information
Dimensions
Height | 5 1/2 in |
Length | 5 1/2 in |
Details
Item | Handrail |
Color | Beige |
Material | Acrovyn(R) |
Thickness | 5/64 in |
Description
Handrail, Height 5 1/2 in, Length 5 1/2 in, Thickness 5/64 in, Color Beige, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Brass, Keyway Type A, 7 Pins (1C7A1606)
- STRYBUC .140 Solid Spline Foam Black (66-30)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC312NC689)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- ACROVYN Left Handrail Return, Black (HRO6CAPL108N)
- ACROVYN Left Handrail Return, Classic Maple (HRO6CAPL372N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP102N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP100N)
- ACROVYN Handrail, Mission White, 1-1/2" dia. (HRO6933N)
- ACROVYN Right Handrail Return, Classic Maple (HRO6CAPR372N)
- ACROVYN Left Handrail Return, Amber Cherry (6CCAPL373N)
- Acrovyn Molding & Millwork