Shop All Wall Protection
Acrovyn
End Cap, 5" H, 1-1/16" L, 5/64" Thick
Mfr # SCR50MCAP929N
Zoro # G8515763
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Length 1 1/16 in
- Thickness 5/64 in
- Color Oyster Gray
- Material Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # SCR50MCAP929N
- Zoro # G8515763
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 5 in |
Length | 1 1/16 in |
Details
Item | End Cap |
Thickness | 5/64 in |
Color | Oyster Gray |
Material | Acrovyn(R) |
For Use With | Mfr. No. SCR-50MN |
Description
End Cap, Height 5 in, Length 1 1/16 in, Thickness 5/64 in, Color Oyster Gray, Material Acrovyn(R), For Use With Mfr. No. SCR-50MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/8 in. Nylon Bi-Fold Closet Spring-Loaded Top Roller Guide (2 Pack) (N 6703)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36x84)
- J.W. WINCO GN55.1-SC-24-B11.5-4 Raw Magnet Disc (GN55.1)
- MASTER LOCK Security Cable, 3/8 in, 15 ft, Woven Steel (72DPF)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- ACROVYN Corner Guard, 2" W, 48" H, Silver (SSM20A4F410N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810949N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M479N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- ACROVYN Chair Rail, 4-1/2" H, 114" L, 1" Thick (FR451934N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- Acrovyn Molding & Millwork