Shop All Wall Protection
Acrovyn
Crash Rail, 4" H, 240" L, 5/64" Thick
Mfr # SCR40934N
Zoro # G8501973
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Height 4 in
- Length 240 in
- Thickness 5/64 in
- Color Pearl
- Material Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # SCR40934N
- Zoro # G8501973
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Pearl |
Material | Acrovyn(R) |
Description
Crash Rail, Height 4 in, Length 240 in, Thickness 5/64 in, Color Pearl, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW #4 (1/2" hole) Brass 36 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-4B)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-370)
- RICHELIEU 2 716inch 62 mm Square Pocket Door Passage Pull, Bright Brass (17SBB10)
- PEDESTAL PRO Outdoor Housing, 8"H, 12"W, 10 lb. (Lando-CS-12x8-E)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M100N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Black (VA2004F108N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP933N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Irish Cream (VA0348F997N)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Beige (VA2004F103N)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Black (VA2504F108N)
- Acrovyn Wall Protection