Shop All Wall Protection
Acrovyn
Crash Rail, 4" H, 240" L, 5/64" Thick
Mfr # SCR40920N
Zoro # G8513584
product price: $264.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Height 4 in
- Length 240 in
- Thickness 5/64 in
- Color Parchment
- Material Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # SCR40920N
- Zoro # G8513584
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 240 in |
Details
Item | Crash Rail |
Thickness | 5/64 in |
Color | Parchment |
Material | Acrovyn(R) |
Description
Crash Rail, Height 4 in, Length 240 in, Thickness 5/64 in, Color Parchment, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (659-36)
- NATIONAL MFG CO 5000 Box Rail Truckszp (N112-144)
- SDC Indoor Entry Check, 3 in. W (918U)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ACROVYN End Cap, White, 1-1/2" dia., 3" L Overall (4CCAP949N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Parchment (VA2008F253N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- ACROVYN Corner Guard, Black, 3-15/16" L Overall (HC100C)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP929N)
- ZORO SELECT Corner Guard, White, 1x48in, Adhesive (5KZJ9)
- Acrovyn Molding & Millwork