Shop All Wall Protection
Acrovyn
Corner Guard, 48" H, 3" L, 5/64" Thick
Mfr # SM20CV4F997N
Zoro # G8503075
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 3 in
- Thickness 5/64 in
- Color Irish Cream
- Material Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # SM20CV4F997N
- Zoro # G8503075
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 3 in |
Details
Description
Corner Guard, Height 48 in, Length 3 in, Thickness 5/64 in, Color Irish Cream, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC36)
- ANVIL Flange Gasket, Grade E, 6 in. (0390080067)
- HARDWARE RESOURCES "No Wiggle" 8" Soft-close Vanity Cabinet Pullout (VBPO8-SC)
- MONROE PMP 1-1/4" W x 72" H Bright Brass Continuous Hinge (BB24012572GA)
- ACROVYN End Cap, 5" H, 1-1/16" L, 5/64" Thick (SCR50MCAP929N)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125103N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP108N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M103N)
- PAWLING Corner Guard, Gray, Flat, 3"W X 96"H (CG-10-8-5)
- Acrovyn Wall Protection