Shop All Wall Protection
Acrovyn
Corner Guard, 3/4" W, 96" H, Pearl
Mfr # VA0348F934N
Zoro # G8508772
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 96 in
- Mounting Adhesive
- Finish Acrovyn(R)
- Width 3/4 in
Product Information
- Brand Acrovyn
- MFR # VA0348F934N
- Zoro # G8508772
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Color | Pearl |
Mounting | Adhesive |
Finish | Acrovyn(R) |
Description
Corner Guard, Width 3/4 in, Height 96 in, Acrovyn(R) Finish, Pearl Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D NRP)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-DCT-626-KDC)
- LOCK OF AMERICA Control Key (A-1 Master)
- ZORO SELECT Magnetic Card Holder, 5x3.125, PK25 (2VAK4)
- ACROVYN Corner Guard, 3/4" W, 96" H, Almond (VA0348F920N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Irish Cream (VA0348F997N)
- ACROVYN Corner Guard, 120" H, 3" L, 5/64" Thick (SM20MCV10F929N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Parchment (VA2008F253N)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- WESTERN FABRICATING LLC Western Fabricating 90° SS Corner Guard, 16 Ga., Sq. Corners, 60"Lx2"Wx2"H, Standard (20206016_90-degree_square-corner_standa)
- Acrovyn Molding & Millwork