Shop All Wall Protection
Acrovyn
Corner Guard, 3/4" W, 96" H, Black
Mfr # VA0348F108N
Zoro # G8507984
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Mounting Adhesive
- Finish Acrovyn(R)
- Width 3/4 in
Product Information
- Brand Acrovyn
- MFR # VA0348F108N
- Zoro # G8507984
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Color | Black |
Mounting | Adhesive |
Finish | Acrovyn(R) |
Description
Corner Guard, Width 3/4 in, Height 96 in, Acrovyn(R) Finish, Black Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Oil-Rubbed Bronze, Chain Door Guard (U 10305)
- MTD Spring-Torsion (732-1014C)
- KABA ILCO Key Blank, Brass, Type IN29, PK10 (1054UN-IN29)
- REV-A-SHELF Rev-A-Shelf TwoTier Sold Surface Pull Out Organizers wSoft Close (5322-BCSC-6-FOG)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP933N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP949N)
- ACROVYN End Cap, 2-1/4" H, 3/4" L, 5/64" Thick (FR225CAP373N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP100N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810929N)
- TRIMACO Flexible Corner Guard, 108 mil, 8 ft L (11835)
- Acrovyn Molding & Millwork