Shop All Wall Protection
Acrovyn
Corner Guard, 3" W, 48" H, White
Mfr # SM20M4F949N
Zoro # G8503163
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Color White
- Width 3 in
- Mounting Adhesive
- Finish Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # SM20M4F949N
- Zoro # G8503163
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Description
Corner Guard, Width 3 in, Height 48 in, Acrovyn(R) Finish, White Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Rosette Backplate Pull 2-1/2 Inch Center to Center (P8048-LP)
- KABA ILCO Lockable Dust Proof Strike, SatinAluminum (DPS-AL)
- ZORO SELECT Square Profile Viton O-Ring, Dash 211, PK10 (ZUSAVSQ70211)
- DELTANA Shutter Door Holder, 1-1/4" Black (SDH101U19)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M103N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP933N)
- ACROVYN Corner Guard, 96" H, 2" L, 5/64" Thick (SSM20CV8F108N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- ACROVYN Corner Guard, 120" H, 3" L, 5/64" Thick (SM20CV10F934N)
- PAWLING Wall Covering, 48 x 96In, Ivory (WC-30-4x8-2)
- Acrovyn Molding & Millwork