Shop All Wall Protection
Acrovyn
Corner Guard, 2-1/2" W, 48" H, Almond
Mfr # VA2504F920N
Zoro # G8509926
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Width 2 1/2 in
- Finish Acrovyn(R)
- Mounting Adhesive
Product Information
- Brand Acrovyn
- MFR # VA2504F920N
- Zoro # G8509926
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 1/2 in |
Details
Item | Corner Guard |
Color | Almond |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 2 1/2 in, Height 48 in, Acrovyn(R) Finish, Almond Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12 VAC, Radius FP, US26D (7110-340-652-00)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- GLOBE ELECTRIC SLVWHT Push Button (SL-704-00)
- J.W. WINCO JW Winco WN9000 11TWP3 Leveling Feet (11TWP3)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Black (VA2504F108N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40920N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810949N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125103N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Pearl (VA0348F934N)
- Acrovyn Molding & Millwork