Shop All Wall Protection
Acrovyn
Corner Guard, 120" H, 3" L, 5/64" Thick
Mfr # SM20MCV10F929N
Zoro # G8500932
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$73.39
Free 30-Day Returns
Key Features
- Height 120 in
- Length 3 in
- Thickness 5/64 in
- Color Oyster Gray
- Material Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # SM20MCV10F929N
- Zoro # G8500932
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 120 in |
Length | 3 in |
Details
Item | Corner Guard |
Thickness | 5/64 in |
Color | Oyster Gray |
Material | Acrovyn(R) |
Description
Corner Guard, Height 120 in, Length 3 in, Thickness 5/64 in, Color Oyster Gray, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Premium 24" Barn Door Floor T-Guide, Black (GB6001G2BL)
- PRIME-LINE 2PK WHT Plas Tilt Latch (F 2627)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 25/32 in (1XTD8)
- PRIME-LINE LATCH GUARD OUTSW7"" STL (U 9496)
- ACROVYN Corner Guard, 3/4" W, 96" H, Pearl (VA0348F934N)
- ACROVYN Corner Guard, 2" W, 48" H, Silver (SSM20A4F410N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Clear (LG1508F)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Black (VA2004F108N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Almond (VA0348F920N)
- ACROVYN Corner Guard, Black, 3-15/16" L Overall (HC100C)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-60-4x8-210)
- Acrovyn Wall Protection