Shop All Wall Protection
Acrovyn
Corner Guard, 120" H, 3" L, 5/64" Thick
Mfr # SM20CV10F997N
Zoro # G8498717
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 120 in
- Length 3 in
- Thickness 5/64 in
- Color Irish Cream
- Material Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # SM20CV10F997N
- Zoro # G8498717
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 120 in |
Length | 3 in |
Details
Description
Corner Guard, Height 120 in, Length 3 in, Thickness 5/64 in, Color Irish Cream, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Strike 304L (304L)
- SPEC Compression Spring Music Wire, PK5, C01400100590S (C01400100590S)
- EKENA MILLWORK 3 1/2"W x 16"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X16X18TRBR)
- RANDALL UNFINISHED 6In. OAK THRES (3 FT W-80-U)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40934N)
- ACROVYN End Cap, 2" H, 1-1/32" L, 5/64" Thick (FR270SCAP949N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125108N)
- ACROVYN Outside Corner, Almond (4COS920N)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-48R-WH)
- Acrovyn Molding & Millwork