Shop All Wall Protection
Acrovyn
Corner Guard, 1-1/2" W, 96" H, Black
Mfr # VA2008F108N
Zoro # G8505875
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Mounting Adhesive
- Width 1 1/2 in
- Finish Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # VA2008F108N
- Zoro # G8505875
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Black |
Mounting | Adhesive |
Finish | Acrovyn(R) |
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Acrovyn(R) Finish, Black Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 5/32 in H Mill Stainless Steel Lift-Off Hinge (49U527)
- SCHLAGE ELECTRONICS Schlage Electronic 10ft RC Pigtail Cable (47274561)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- PRECISION LOCK PLS24PRO Door Catch (PLS24PRO)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, White (VA2008F949N)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- ACROVYN Corner Guard, 1-1/2" W, Mission White (VA2008F933N)
- ACROVYN Corner Guard, 3" W, 48" H, Mission White (SM20A4F933N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125108N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- PAWLING Corner Guard, Textured, Eggshell, 3/4"W X 96"H (CGU-34-8-370)
- Acrovyn Molding & Millwork