Shop All Wall Protection
Acrovyn
Corner Guard, 1-1/2" W, 48" H, White
Mfr # VA2004F949N
Zoro # G8501167
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Finish Acrovyn(R)
- Mounting Adhesive
- Width 1 1/2 in
Product Information
- Brand Acrovyn
- MFR # VA2004F949N
- Zoro # G8501167
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | White |
Finish | Acrovyn(R) |
Mounting | Adhesive |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Acrovyn(R) Finish, White Color, Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85315.003.ENTR)
- MSI Trevi Silver Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0171-SAM)
- DELTANA Cabin Hooks, British Style, 4" Bright Chrome (CHB4U26)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in (65012)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T6101351N)
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F108N)
- ACROVYN End Cap, Cappuccino (SSM20CAP479N)
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F314N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T6101351N)
- TRIMACO Flexible Corner Guard, 108 mil, 8 ft L (11835)
- Acrovyn Wall Protection