Shop All Wall Protection
Acrovyn
Corner Guard, 1-1/2" W, 48" H, Clear
Mfr # LG1504F
Zoro # G8512595
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Color Clear
- Mounting Screw In
- Finish Acrovyn(R)
- Width 1 1/2 in
Product Information
- Brand Acrovyn
- MFR # LG1504F
- Zoro # G8512595
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Clear |
Mounting | Screw In |
Finish | Acrovyn(R) |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Acrovyn(R) Finish, Clear Color, Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 103T Key (C700LP-103T-15)
- SECURITRON Power Distribution Board, 4 Output, Fused (PDB-4F1)
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 (SP300)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Nickel Passage Lever KW1 1.75 in. (23051-119)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, Clear (LG15010F)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M314N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP934N)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F314N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP253N)
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- Acrovyn Molding & Millwork