Shop All Time Cards and Racks
Acroprint
Weekly/Bi-Weekly Time Card, PK250
Mfr # 09-9110-000
Zoro # G5174961
product price: $15.79
/pk 250, $0.06/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Pocket Size 3.5 x 7
- Print Type Two Sides
- Features Bilingual
- Card Quantity 250
Product Information
- Brand Acroprint
- MFR # 09-9110-000
- Zoro # G5174961
- UPC # 033297199010
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Pocket Size | 3.5 x 7 |
Details
Item | Weekly/Bi-Weekly Time Card,PK250 |
Color | Beige |
Print Type | Two Sides |
Features | Bilingual |
Card Quantity | 250 |
Clock/Recorder Compatibility | Acroprint® ATR120 |
Time Period | Bi-Weekly; Weekly |
Description
Weekly/Bi-Weekly Time Card,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Shipping and Moving Box, 12"x12"x4", PK5 (B-12124-5)
- SHARPIE Paint Marker, Extra Fine Point, Green, PK12 (35529)
- ARMOR SHIELD Desiccant, 2-1/2in. L, 1in W, 1/6 oz, PK1200 (D1/6UCT)
- UNIVERSAL Ballpoint Pen, Retractable, Blue, PK12 (UNV189E BLU)
- ACROPRINT uAttend Fingerprint Internet Ready Wifi Time Clock (BN6500)
- ACROPRINT Ribbon Cartridge, Black/Red (39-0127-002)
- ACROPRINT ES700 Time Clock and Document Stamp Bundle, Digital Disp, Black/Silver (01-0182-200)
- ACROPRINT Electric Print Time Recorder, Green (01-2070-411)
- ACROPRINT Payroll Card for Time Clock ES1000, PK100 (09-9111-000)
- ACROPRINT Acroprint Weekly Time Cards Box Of 1000 (09-1123-000)
- LATHEM TIME 400E Top-Feed Time Clock Bundle, White (400E-KIT)
- Acroprint Time Cards and Racks