Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Acquaint
1250 ml Foam Hand Soap Cartridge (Discontinued)
Mfr # 6165-04
Zoro # G3707051
This Product is Discontinued
Key Features
- Formula Coconut Oil
- Fragrance Fragrance Free
- Size 1,250 mL
- Hygiene Form Foam
- Hygiene Properties None
Product Information
- Brand Acquaint
- MFR # 6165-04
- Zoro # G3707051
- UPC # 073852026818
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Container Size | 1,250 mL |
Details
Formula | Coconut Oil |
Fragrance | Fragrance Free |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | None |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Green Seal Certified |
Requires Dispenser | Yes |
Hygiene Series | None |
Standards | GreenSeal |
Color | Yellow |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Uses Dispenser | Mfr. No. 6754-06 |
Container Type | Cartridge |
Refill Type | Bulk |
Form | Foam |
Manufacturer Dispenser Part Number | 6754-06 |
Product Type | Hand Soap |
Description
Hand Soap, Color Yellow, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties None, Formula Coconut Oil, Manufacturer Dispenser Part Number 6754-06, Requires Dispenser Yes, Standards GreenSeal, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.