Shop All HDMI Cables
Acoustic
HDMI To DP Active Adapter Cable
Mfr # AC267121
Zoro # G203884961
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Acoustic
- MFR # AC267121
- Zoro # G203884961
- UPC # 652513838870
- Country of Origin China
- Category HDMI Cables
Description
Connect your HDMI equipped computer, graphics card, or gaming console to a Display port monitor or projector. The Vision Tek HDMI to Display port Active Adapter is ideal for digital entertainment centers, home offices, business conference rooms and trade show displays . It works with HDMI computers and video cards as well as ATI Radeon HD Series graphics cards in Eyefinity mode. A 1.5M length cable makes it easy to reach displays further away.
Features- Supports resolutions up to 2560 x 1440 32-bit color at 60Hz.
- Connect your HDMI device to a Display Port monitor or projector.
- Supports AMD Eyefinity Multi-display capability.
- No O/S driver required.
- Plug n Play with no power input requirement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Headsets, 3 ft. Cord (MBS10111)
- MIGHTY MAX BATTERY 6V 4.5AH Replaces Hubbell 0120255 / Dual-Lite 12-255 + 6V Charger (ML4-6CHRGR617)
- ILC Replacement for Toshiba Pa3191u-5brs (PA3191U-5BRS TOSHIBA)
- CENTON Centon Valuepack Usb 3.0 Datastick Pro (Black), 64Gb, 5 Pack (S1-U3P6-64G-5B)
- MANHATTAN Manhattan 4K Compact 3-Port Hdmi Switch (207676)
- UNIRISE USA 25 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-25F)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 40Ft (P568-040-HD-CL2)
- SANOXY 8 in1 USB C to Type C USB 3.0 Hub 4K HDMI Ethernet Micro SD/TF Card Adapter Dock (SANOXY-HUB2)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 20ft (P568-020)
- Acoustic HDMI Cables