Shop All Wall Coverings
Acoustic Ceiling Products
Palisade 25.6"L x 14.8"W Vinyl Wall Tile, Frost Nickel, 8 Pack
Mfr # 53002
Zoro # G504919010
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Acoustic Ceiling Products
- MFR # 53002
- Zoro # G504919010
- UPC # 764890145110
- Country of Origin United States
- Category Wall Coverings
Description
Palisade waterproof interlocking wall tiles are 100% waterproof and do not require grout, making them ideal for moist environments. Palisade wall tiles are easily installed using tube adhesive; simply interlock the edges. No special tools or saws are required. the engineered rigid core technology provides warmth in a durable, scratch and uv-resistant tile. Palisade is available in many elegant finishes to fit any room's decor. can be used in commercial and residential applications. features: fire rating - class a approvals/certifications - astm e331-00, astm g21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-070)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD RHO 626)
- DELTANA Bright Chrome Pivot Hinge, Holes per Leaf: 3 (PH40U26)
- GLOBAL INDUSTRIAL Concealed Frame Access Panel For Wallboard, Cam Latch, 22Wx30H, Gray (602331)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Venetian Marble, 10 Pack (53511)
- ACOUSTIC CEILING PRODUCTS Palisade 47.7"L x 7.2"W Vinyl Wall Plank, Gray Oak, 7 Pack (54080)
- ACOUSTIC CEILING PRODUCTS Palisade 23.2"L x 11.1"W Vinyl Wall Tile, Louvre Granite, 10 Pack (53503)
- EKENA MILLWORK Large Marion Decorative Fretwork Wall Panels in Architectural Grade PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24MAR)
- DESIGNS OF DISTINCTION 1-1/2" Single Bead Tambour - Paint Grade (12"W x 96"L) (011296106PT1)
- MANHATTAN COMFORT Marseille Bazaar Grey Elephant Oasis 33 ft L X 205 in W Wallpaper (BR4014-26437)
- A LA MAISON CEILINGS Seamless Wind 24-in x 24-in Plain White Wall Panel (12-Pack), 12PK (WD-SWP-PW)
- Acoustic Ceiling Products Wall Coverings