Shop All Individual & Bulk O-Rings
Acorn Parts
O-Rings, PK 10
Mfr # 0410-016-001
Zoro # G108376721
original price:
$19.99
10% off
new price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Inside Dia. 5/8 in
- Actual Outside Dia. 3/4 in
- Actual Width 1/16 in
- For Use With Mfr. Model Number 2755-000-001
- Fits Brand Acorn Air-Trol Valves, Acorn Safti-Trol Valves
Product Information
- Brand Acorn Parts
- MFR # 0410-016-001
- Zoro # G108376721
- UPC # 883232715979
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 5/8 in |
Actual Outside Dia. | 3/4 in |
Actual Width | 1/16 in |
Size | 5/8 in ID X 3/4 in OD X 1/16 in THK |
Details
Item | O-Ring |
For Use With Mfr. Model Number | 2755-000-001 |
Fits Brand | Acorn Air-Trol Valves, Acorn Safti-Trol Valves |
Description
O-Ring, For Use With Mfr. Model Number 2755-000-001, Actual Width 1/16 in, Actual Outside Dia. 3/4 in, Actual Inside Dia. 5/8 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCENTS Cable Grommet 2 in. Beige (PF2506)
- KENSINGTON MicroSaver Cable Lock, 4 ft, Black (K64538US)
- SCHLAGE 1-1/8" Mortise Cyl, S123 Keyway, KD, L583-476 Cam, 626, 4 Pack (20-001 S123 118 626 (4PK))
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-012-001)
- ACORN PARTS O-Rings, PK 10 (0410-026-001)
- ACORN PARTS O-Rings, PK 10 (0410-015-001)
- ACORN PARTS O-Rings, PK 10 (0410-116-001)
- ACORN PARTS O-Rings, PK 10 (0410-014-001)
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-129-001)
- ZORO SELECT O-Ring, Dash 033, Viton, 0.07 In., PK25 (U38871.006.0200)
- Acorn Parts Individual & Bulk O-Rings