Shop All Individual & Bulk O-Rings
Acorn Parts
O-Rings, PK 10
Mfr # 0410-015-001
Zoro # G008376715
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Inside Dia. 9/16 in
- Actual Outside Dia. 11/16 in
- Actual Width 1/16 in
- For Use With Mfr. Model Number 2570-000-001
- Fits Brand Acorn Air-Trol Valves, Acorn Safti-Trol Valves
Product Information
- Brand Acorn Parts
- MFR # 0410-015-001
- Zoro # G008376715
- UPC # 883232715962
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 9/16 in |
Actual Outside Dia. | 11/16 in |
Actual Width | 1/16 in |
Size | 9/16 in ID X 11/16 in OD X 1/16 in THK |
Details
Item | O-Ring |
For Use With Mfr. Model Number | 2570-000-001 |
Fits Brand | Acorn Air-Trol Valves, Acorn Safti-Trol Valves |
Description
O-Ring, For Use With Mfr. Model Number 2570-000-001, Actual Width 1/16 in, Actual Outside Dia. 11/16 in, Actual Inside Dia. 9/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF x 689 x TPH)
- SIMPSON STRONG-TIE Hurricane Tie (H2.5A)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (4PB36)
- BALDWIN ESTATE Lifetime Bright Nickel Cremone Bolts Lifetime Bright Nickel (8105.055.R7LK)
- ACORN PARTS O-Rings, PK 10 (0410-016-001)
- ACORN PARTS O-Rings, PK 10 (0410-026-001)
- ACORN PARTS O-Rings, PK 10 (0410-116-001)
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-129-001)
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-012-001)
- ACORN PARTS O-Rings, PK 10 (0410-014-001)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0055)
- Acorn Parts Individual & Bulk O-Rings