Shop All Fences & Gates
Acorn International
Vinyl Coated Hardware Cl Green 1/2"24"X6
Mfr # HCVGGN2245
Zoro # G7987656
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Mesh Size 1/2" 24"X25"
- Length 5"
- Color Green
- Material Vinyl Coated Metal
Product Information
- Brand Acorn International
- MFR # HCVGGN2245
- Zoro # G7987656
- UPC # 810468010271
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 24" |
Mesh Size | 1/2" 24"X25" |
Length | 5" |
Details
Color | Green |
Material | Vinyl Coated Metal |
Item | Hardware Cloth |
Finish | Green |
Description
Vinyl Coated Hardware Cloth Green 1/2 In. 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-0MEW1)
- JAMESON Jameson Tools FG Base Pole, 4' (FG-4F)
- RYOBI Fuel Tank Bumper (98792)
- LOGO BRANDS Virginia Tech Tilt Backsack (235-871)
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- ACORN INTERNATIONAL Welded Cage Wire 2"x3" 16ga Galv. 36 (WW163681250)
- ACORN INTERNATIONAL Fence Wire Galv 19Ga 1/4 Mile (EFW1914)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 150 ft. (PN124150)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 48" x 10 ft. (HC24810)
- ZORO SELECT Fence Screen, 50 ft. L, 8 ft. H, Black (MTP-95-04-0850)
- Acorn International Fences & Gates