Shop All Fences & Gates
Acorn International
Poultry Netting, 1" x 24" x 25 ft.
Mfr # PN12425
Zoro # G2282572
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Color Gray
- Material Metal
Product Information
- Brand Acorn International
- MFR # PN12425
- Zoro # G2282572
- UPC # 810468000067
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 24" |
Details
Color | Gray |
Material | Metal |
Item | Poultry Netting |
Description
Screws,Metal/Mtl,Brwn,No.14x1-1/2 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- GOODNATURE Portable A24 Trap Stand (STDR-01)
- CAROLINES TREASURES Red Wine by Petrina Sutton Flag Garden Size (PET0216GF)
- MI-T-M Oil Seal, 50mm x 36mm x 7mm (26-0320)
- ACORN INTERNATIONAL Vinyl Coated Hardware Cl Green 1/2"24"X6 (HCVGGN2245)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- ACORN INTERNATIONAL Welded Cage Wire 2"x3" 16ga Galv. 36 (WW163681250)
- ACORN INTERNATIONAL Hardware Cloth, 1/4" x 36" x 10 ft. (HC43610)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 5 ft. (HC2245)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- MOLD ARMOR E-Z Deck/Fence/Patio Wash 1 gal (FG505M)
- Acorn International Fences & Gates