Shop All Sheet Metal Screws
Acorn International
Metal to Metal Screw, #12 x 1-1/4", Metal 250 PK
Mfr # SW-MM1214G250
Zoro # G2283290
product price: $18.19
/pk 250, $0.07/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #12
- Fastener Length 1-1/4"
- Material Metal
- Materials for Use With Metal to Metal
Product Information
- Brand Acorn International
- MFR # SW-MM1214G250
- Zoro # G2283290
- UPC # 810468001552
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4" |
Details
Material | Metal |
Materials for Use With | Metal to Metal |
Item | Metal to Metal Screw |
Description
Screw,Mtl/Woods,Forest Grn,No.9x3 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 8 PK (78344)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72313)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.040.0030)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Oval Head Slotted Drive, 48 PK (61642)
- ACORN INTERNATIONAL Metal to Metal Screws, #14 x 1", Metal 250 PK (SW-MM141G250)
- ACORN INTERNATIONAL Lap Screws, #14 x 7/8", Metal 250 PK (SW-L1478G250)
- ACORN INTERNATIONAL Stitch Screws, Metal 250 PK (SW-SS1234G250)
- ACORN INTERNATIONAL Sheet Metal Screw, #9 x 1-1/2 in, Gray (SW-MW15LG250)
- ACORN INTERNATIONAL Metal to Metal Screws, #12 x 1", Metal 250 PK (SW-MM121G250)
- ACORN INTERNATIONAL Sheet Metal Screw, #9 x 1-1/2 in, Galvanized (SW-MW15G250)
- ZORO SELECT Sheet Metal Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0100)
- Acorn International Sheet Metal Screws