Shop All Fences & Gates
Acorn International
Hardware Cloth, 1/2" x 36" x 10 ft.
Mfr # HC23610
Zoro # G2282292
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36"
- Length 10"
- Color Gray
- Material Metal
Product Information
- Brand Acorn International
- MFR # HC23610
- Zoro # G2282292
- UPC # 810468001040
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 36" |
Length | 10" |
Details
Color | Gray |
Material | Metal |
Item | Hardware Cloth |
Description
Rebar Cap,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP SPRAYER PROFESION 32OZ (HDPRO36)
- MIDWEST AIR TECHNOLOGIES 16 Saucer Plus (SP16)
- BRIGGS & STRATTON Fuel Valve Kit (192980GS)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD99)
- ACORN INTERNATIONAL Hardware Cloth, 1/4" x 36" x 10 ft. (HC43610)
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 10 ft. (HC22410)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 5 ft. (HC2245)
- ACORN INTERNATIONAL Welded Cage Wire 2"x3" 16ga Galv. 36 (WW163681250)
- MUTUAL INDUSTRIES Misf 1845 36” X 1500’ Orange Fabric Only (1845-1500-36)
- Acorn International Fences & Gates