Shop All Fences & Gates
Acorn International
Hardware Cloth, 1/2" x 24" x 5 ft.
Mfr # HC2245
Zoro # G2282338
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Color Gray
- Material Metal
Product Information
- Brand Acorn International
- MFR # HC2245
- Zoro # G2282338
- UPC # 810468001736
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 24" |
Length | 5" |
Details
Color | Gray |
Material | Metal |
Item | Hardware Cloth |
Description
Insulation Support Wire,16 In.,PK100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON SOLENOID-FUEL (692094)
- SAGA Saga SV-75BK Cremona Novice Violin Outfit in Black (SV-75BK)
- C&S PRODUCTS C&S Products Peanut Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12507)
- THETFORD KIT, WASTEBALL DRIVE ARM, STYLE II AMR (42209)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 24" x 10 ft. (HC22410)
- ACORN INTERNATIONAL Welded Cage Wire 2"x3" 16ga Galv. 36 (WW163681250)
- ACORN INTERNATIONAL Vinyl Coated Hardware Cl Green 1/2"24"X6 (HCVGGN2245)
- ACORN INTERNATIONAL Poultry Netting, 1" x 48" x 25 ft. (PN14825)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 48" x 10 ft. (HC24810)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X25 ft. (308225B)
- Acorn International Fences & Gates