Shop All Showerhead and Tub Accessories
Acorn Controls
Wall, Shower Head Assembly, Chrome, Wall
Mfr # 1244-002-001
Zoro # G2851685
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket, Showerhead, Cone Point And Shower Nozzle Assembly
- Features Space Saver; fixed head
- Flow Rate None; flow rate determined by the shower diverter
- Mounting Type Wall
- Finish Chrome
Product Information
- Brand Acorn Controls
- MFR # 1244-002-001
- Zoro # G2851685
- UPC # 883232404842
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 1-3/4" |
Width | 1-3/4" |
Depth | 2-1/2" |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 1 3/4 in |
Connection Size | 1/4 in |
Details
Description
Showerhead Assembly, ADA Compliance No, CEC Compliant, Connection Size 1/4 in, NPSM, Cone, Fixed Showerhead Flow Rate 2.4 gpm, Fixed Showerhead Thickness 2 1/2 in, Fixed Showerhead Width 1 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Acorn, Penal-Trol(R) SpaceSaver, 3/8 in x 1/4 in Male, Showerhead Function Single, Brass, Chrome, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Soft Silicone Tubing (ZUSA-HT-5977)
- KNAUF INSULATION 9" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 12/B (5001544)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-445)
- OATEY Toilet Flange, Black, Cast Iron, 4" (43653)
- ACORN CONTROLS Wall, Shower Head Nozzle Assembly, Chrome, Wall (1241-001-001)
- TOTO Replacement Cap For Dual Max Fill Valve (THU302)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BL)
- DELTA Faucet, Trim Repair Part Faucet, Venetian Bronze (RP54870RB)
- SPEAKMAN Neo S-2540-AB Shower Arm & Flange (S-2540-AB)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- POWERS Shower Faceplate Repair Kit, Chrome (900-040)
- Acorn Controls Showerhead and Tub Accessories