Shop All Mixing Valves
Acorn Controls
Thermostatic Mixing Valve, 1/2" Inlet Sz
Mfr # ET71-1
Zoro # G4430148
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 12 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1/2 in
Product Information
- Brand Acorn Controls
- MFR # ET71-1
- Zoro # G4430148
- UPC # 883232425960
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 4 5/16 in |
Overall Width | 5 7/8 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Brass |
Flow Rate | 12 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 60 Degrees to 95 Degrees F |
Max. Pressure | 125 psi |
Standards | ANSI Z358, ASSE 1017 |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Compliance | ASSE 1071, CSA B125.3, Lead Free, UPC |
Inlet Temperature (Hot) | 125 Degrees to 185 Degrees F |
For Use With | Drench Hose, Eye Wash Emergency Equipment |
Description
Thermostatic Mixing Valve, Body Material Brass, Flow Rate 12 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 4 5/16 in, Overall Width 5 7/8 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 125 Degrees to 185 Degrees F, For Use With Drench Hose, Eye Wash Emergency Equipment, Standards ANSI Z358, ASSE 1017, Compliance ASSE 1071, CSA B125.3, Lead Free, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Lever Handle Kit, Includes Two Handles (369-PRJKCP)
- ZURN Water Pressure Reducing Valve, 1/2 In. (12-600XL)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- HOLO-KROME HOLO-KROME 1/2 DRYSEAL PRESSURE PLUG 50/BOX (10010)
- ACORN CONTROLS Thermostatic Mixing Valve, 3/4" Inlet Sz (ET71-2)
- ACORN CONTROLS Tempering Valve, Compression Inlet, Brass (ST70-38-BCT)
- ACORN CONTROLS Tempering Valve, Brass, 125 psi Pressure (ST70-38)
- ACORN CONTROLS Thermostatic Mixing Valve, Brass, 5-1/8" H (SV16-LVR)
- ACORN CONTROLS Tempering Valve, Brass, 4.5 gpm Flow Rate (ST70CP-12)
- ACORN CONTROLS Mixing Valve, Brass, 12 gpm Flow, 1/2"Inlet (ST7069)
- HONEYWELL Ms8103A1030 24V Two Position Or (MS8103A103)
- Acorn Controls Valves