Shop All Mixing Valves
Acorn Controls
Thermostatic Mixing Valve, 1/2" Inlet Sz
Mfr # ET71-1-BVS-OTG
Zoro # G4430218
original price:
$933.44
17% off
new price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 12 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1/2 in
Product Information
- Brand Acorn Controls
- MFR # ET71-1-BVS-OTG
- Zoro # G4430218
- UPC # 883232426356
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 4 5/16 in |
Overall Width | 5 7/8 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Brass |
Flow Rate | 12 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 60 Degrees to 95 Degrees F |
Max. Pressure | 125 psi |
Standards | ANSI Z358, ASSE 1017 |
For Use With | Drench Hose, Eye Wash Emergency Equipment |
Compliance | ASSE 1071, CSA B125.3, Lead Free, UPC |
Inlet Temperature (Hot) | 125 Degrees to 185 Degrees F |
Includes | Ball Valve, Temperature Gauge |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Series | ET71 |
Description
Thermostatic Mixing Valve, Body Material Brass, Flow Rate 12 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 4 5/16 in, Overall Width 5 7/8 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 125 Degrees to 185 Degrees F, For Use With Drench Hose, Eye Wash Emergency Equipment, Includes Ball Valve, Temperature Gauge, Standards ANSI Z358, ASSE 1017
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. NPT x Female 1 in. Galvanized Pipe x 4 ft. Bury W34 Freezeless Yard Hydrant (W34-4)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-4-MA22)
- JOMAR VALVE 3/4" NPT Lead Free Brass Italian Ball Valve (T-100C)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- ACORN CONTROLS Mixing Valve, Brass, 12 gpm Flow, 1/2"Inlet (ST7069)
- ACORN CONTROLS Tempering Valve, Brass, 3-1/4"H, 3/8" Inlet (ST70CP-38-BCT)
- ACORN CONTROLS Thermostatic Mixing Valve, Brass, 5-1/8" H (SV16-LVR)
- ACORN CONTROLS Thermostatic Mixing Valve, 1/2" Inlet Sz (ET71-1)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- ACORN CONTROLS Tempering Valve, Plastic, 1/2 (STP7069-12S)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016S)
- Acorn Controls Mixing Valves