Shop All Mixing Valves
Acorn Controls
Thermostatic Mixing Valve, 1" Inlet Size
Mfr # ET71-3
Zoro # G4430312
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 86 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1 in
Product Information
- Brand Acorn Controls
- MFR # ET71-3
- Zoro # G4430312
- UPC # 883232425977
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 1/4 in |
Overall Height | 9 3/4 in |
Overall Width | 14 in |
Connection Size - Outlet | 1 1/4 in |
Connection Size - Inlet | 1 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Brass |
Flow Rate | 86 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 60 Degrees to 95 Degrees F |
Max. Pressure | 125 psi |
Standards | ANSI Z358, ASSE 1017 |
Inlet Temperature (Hot) | 125 Degrees to 185 Degrees F |
Compliance | ASSE 1071, CSA B125.3, Lead Free, UPC |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
For Use With | Combination Shower, Eye and Face Wash Emergency Equipment |
Series | ET71 |
Description
Thermostatic Mixing Valve, Body Material Brass, Flow Rate 86 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 9 3/4 in, Overall Width 14 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 125 Degrees to 185 Degrees F, For Use With Combination Shower, Eye and Face Wash Emergency Equipment, Standards ANSI Z358, ASSE 1017
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Ball Valve, 1/2", 304, FP 800, 2pcs (4373001030)
- ZORO SELECT 1/4" FNPT 304 SS Threaded Union (2UA95)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb Tee (EPXT11)
- USA INDUSTRIALS 316 SS 150 Threaded Pipe Flange - 1" Pipe Size (BULK-PF-257)
- ACORN CONTROLS Tempering Valve, Brass, 125 psi Pressure (ST70-38)
- ACORN CONTROLS Tempering Valve, Brass, 4.5 gpm Flow Rate (ST70CP-12)
- ACORN CONTROLS Thermostatic Mixing Valve, Brass, 5-1/8" H (SV16-LVR)
- ACORN CONTROLS Thermostatic Mixing Valve, 1/2" Inlet Sz (ET71-1)
- ACORN CONTROLS Tempering Valve, Brass, 4 gpm Flow Rate (ST70CP-38)
- ACORN CONTROLS Thermostatic Mixing Valve, 3/4" Inlet Sz (ET71-2)
- ACORN CONTROLS Tempering Valve, Compression Inlet, Brass (ST70-38-BCT)
- Acorn Controls Mixing Valves