Shop All Mixing Valves
Acorn Controls
Tempering Valve, Plastic, 3/8" Brass Com
Mfr # STP7069-12S-BCT
Zoro # G504223230
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Flow Rate 4.5 gpm
- Inlet Type NPS
- Outlet Type NPS
- Inlet Size 1/2 in
Product Information
- Brand Acorn Controls
- MFR # STP7069-12S-BCT
- Zoro # G504223230
- UPC # 883232705444
- Country of Origin Mexico
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 3 19/50 in |
Overall Width | 1 3/8 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Tempering Valve |
Body Material | Plastic |
Flow Rate | 4.5 gpm |
Inlet Type | NPS |
Outlet Type | NPS |
Temp. Range | 85 Degrees to 115 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1069, ASSE 1070 |
Inlet Temperature (Cold) | 39 Degrees to 80 Degrees F |
Series | STP7069 |
Includes | 1/2 in Connections, 3/8 in Brass Compression Tee |
For Use With | Any Type of Faucet |
Compliance | ASSE 1069, ASSE 1070, CSA, Lead Free |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Description
Tempering Valve, Body Material Plastic, Flow Rate 4.5 gpm, Inlet Type NPS, Outlet Type NPS, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 115 Degrees F, Max. Pressure 125 psi, Overall Height 3 19/50 in, Overall Width 1 3/8 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Any Type of Faucet, Includes 1/2 in Connections, 3/8 in Brass Compression Tee, Standards ASSE 1069, ASSE 1070
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Reducer-2"X1.5" (265150)
- ZURN Faucet (Xl), Single Control, 10" Swing, (Z82300-XL-CP8-HS)
- ORION Polypropylene, Blue Finish, P-Trap (3 RBP)
- JONES STEPHENS Biscuit Two-Hole Lift and Turn Conversion Kit (B5155BI)
- ACORN CONTROLS Mixing Valve, Brass, 12 gpm Flow, 1/2"Inlet (ST7069)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- ACORN CONTROLS Tempering Valve, Brass, 4 gpm Flow Rate (ST70CP-38)
- ACORN CONTROLS Thermostatic Mixing Valve, 1/2" Inlet Sz (ET71-1)
- ACORN CONTROLS Tempering Valve, Brass, 125 psi Pressure (ST70-38)
- ACORN CONTROLS Thermostatic Mixing Valve, Brass, 5-1/8" H (SV16-LVR)
- POWERS Mixing Valve, Brass, 208 gpm (2 LFMM435-1)
- Acorn Controls Mixing Valves