Shop All Sink Repair Parts
Acorn Controls
Tank
Mfr # PS1000-5GW
Zoro # G8182748
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tank Cap, Label
- Finish Unfinished
- Material HDPE
- Color Gray
- Overall Width 10 in
Product Information
- Brand Acorn Controls
- MFR # PS1000-5GW
- Zoro # G8182748
- UPC # 883232705680
- Country of Origin Mexico
- Category Sink Repair Parts
Dimensions
Overall Width | 10 in |
Overall Height | 15 in |
Overall Depth | 10 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Waste Water Tank |
Includes | Tank Cap, Label |
Finish | Unfinished |
Material | HDPE |
Color | Gray |
Gray Water Capacity | 5 gal |
Compatible Mfr. Model Number | PS1020, PS1040 |
Accessory Type | Waste Water Tank |
Description
Waste Water Tank, Material HDPE, Overall Height 15 in, Overall Width 10 in, Overall Depth 10 1/2 in, Color Gray, Includes Tank Cap, Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010601)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500170.002)
- ZORO SELECT Cam and Groove Coupling, 5", Aluminum (PLE59)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- KOHLER Loure Thermostatic Valve Trim (T14672-4-CP)
- SANI-LAV Pedal Valve Repair Kit, Fits Sani-Lav, 1/2 in NPT, Brass & Stainless Steel (1061L)
- ADVANCE TABCO Deck Mounted Faucet (K-50)
- SIOUX CHIEF BELL TRAP DRAIN 3"" CI (866-3I)
- BLANCO Stainless Steel Sink Grid (Valea 27" Single) (235913)
- KOHLER Strainer, For Kitchen Sink, Stainless (GP41398-CP)
- Acorn Controls Sink Repair Parts