Shop All Wash Stations
Acorn Controls
Spray Nozzle, Female, Washfountains
Mfr # 2998-017-000
Zoro # G4415731
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female, Vandal Resistant
- Fits Brand Acorn
- For Use With Acorn Wash Fountains
- Sub-Category Nozzles and Sprayhead Assemblies
- For Use With Mfr. Model Number 3423-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP
Product Information
- Brand Acorn Controls
- MFR # 2998-017-000
- Zoro # G4415731
- UPC # 883232464440
- Country of Origin United States
- Category Wash Stations
Dimensions
Size | 11/16 in H x 1 in Dia |
Details
Item | Vandal Resistant Spray Nozzle, Female |
Type | Female, Vandal Resistant |
Fits Brand | Acorn |
For Use With | Acorn Wash Fountains |
Sub-Category | Nozzles and Sprayhead Assemblies |
For Use With Mfr. Model Number | 3423-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP |
Material | Neoperl |
Wash Fountain Part Sub Category | Wash Fountain Sprayheads and Sprayhead Parts |
Compatible Mfr. Model Number | 2998-200-001 |
Wash Fountain Part Type | Nozzle |
Description
Vandal Resistant Spray Nozzle, Female, Compatible Grainger Part Number 19C809, Compatible Mfr. Model Number 2998-200-001, For Use With Acorn Wash Fountains, For Use with Series Acorn Stainless Steel Wash Fountains, Neoperl, Acorn Wash-Ware(R), Size 11/16 in H x 1 in Dia, Wash Fountain Sprayheads and Sprayhead Parts, Nozzle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool Kit (800-104ADD)
- CHEMTROL NIBCO TRU-BLOC MANUAL PVC 3/4IN BALL VALVE (U45TB-E)
- KOHLER Purist Multi Function Handshower Kit 2.5Gpm (22178-AF)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (314-AC15812)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-SO-BO-DV-VPB-MXTP)
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- ACORN CONTROLS Spray Nozzle, Male, Washfountains (2998-016-000)
- ACORN CONTROLS Hand-Wash Station (PS1030-F31)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-SO-DV-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Elliptical, Wash Fountain (3402-2-SO-VPB-MXTP)
- AMERICAN STANDARD Wall Mount, 0 Hole, White/Black, Utility Sink (7692000.020)
- Acorn Controls Wash Stations