Shop All Wash Stations
Acorn Controls
Silver, Semi-Circular, Wash Fountain
Mfr # 3423-ADA-1-SO-DV-VPB-MXTP
Zoro # G9833817
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$4,451.99
Free 30-Day Returns
Key Features
- Type Semi-Circular
- Material of Construction Stainless steel
- Operation Type Infrared Sensor
- People Served 3
- Flow Rate (GPM) 0.5
Product Information
- Brand Acorn Controls
- MFR # 3423-ADA-1-SO-DV-VPB-MXTP
- Zoro # G9833817
- UPC # 883232405078
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 38 in |
Overall Width | 32 in |
Overall Height | 44 in |
Bowl Depth | 5 3/4 in |
Overall Width (In.) | 32 in |
Overall Height (In.) | 44 in |
Basin Depth (In.) | 5 3/4 in |
Basin Height (In.) | 34 in |
Overall Length (In.) | 38 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 4 3/4 in |
Bowl Width | 26 1/2 in |
Bowl Length | 33 in |
Water Inlet Connection Size | 1/2 in |
Description
Wash Fountain, ADA Compliance Yes, Back Splash Height 4 3/4 in, Bowl Depth 5 3/4 in, Bowl Length 33 in, Semi-Circular, Bowl Width 26 1/2 in, CEC Compliant, Black/Silver, Connection Drain (In.) 1.5 in, P-Trap by Others, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 3, Operating PSI Range 30-100, Overall Height 44 in, Overall Length 38 in, Overall Width 32 in, Acorn Wash-Ware(R), Series 3423ADA Series, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Elongated Toilet Seat With Op (4670-C-0)
- ZORO SELECT 2" FNPT 304/304L SS 90 Degree Elbow (4000300112)
- ZORO SELECT Tubing, PTFE, 1" I.D., 1-1/8" O.D. (ZUSA-HT-2912)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- ACORN CONTROLS Spray Nozzle, Female, Washfountains (2998-017-000)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-F-DV-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3544-2-F-DV-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-SO-DV-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3508-3-F-BO-DV-VPB-MXTP)
- SANI-LAV Floor Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (524-0.5)
- Acorn Controls Wash Stations