Shop All Wash Fountain Repair Parts
Acorn Controls
Safti-Trol Valve Assembly
Mfr # 2423-000-001
Zoro # G4415993
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges and Valves
- For Use With Acorn Wash Fountains
- Fits Brand Acorn
- Material Noryl
- Compatible Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
Product Information
- Brand Acorn Controls
- MFR # 2423-000-001
- Zoro # G4415993
- UPC # 883232464334
- Country of Origin Mexico
- Category Wash Fountain Repair Parts
Dimensions
Size | 3 1/2 in W x 4 1/2 in H x 3 1/2 in D |
Details
Item | Valve Assembly |
Sub-Category | Cartridges and Valves |
For Use With | Acorn Wash Fountains |
Fits Brand | Acorn |
Material | Noryl |
Compatible Mfr. Model Number | 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Wash Fountain Part Type | Volume Control Valve |
Type | Plumbing |
Description
Valve Assembly, Compatible Grainger Part Number 10A312, 10A313, 10A314, 10A315, 10A316, 10A317, 10A318, 10A319, 10A320, 10A321, 10A322, 10A323, 10A324, 10A325, Compatible Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP, For Use With Acorn Wash Fountains
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .250-SS)
- JOHNS MANVILLE 4-1/2" x 48" L PVC Insulated Pipe Jacket (36655)
- SIOUX CHIEF LB BRN Oakum (963-15PK2)
- ASAHI 1", Socket/Threaded, PVC, Y Strainer, 150 psi (1257010)
- ACORN CONTROLS 24 Volt Solenoid Assembly, Metal Bonnet, with Female Connectors (2563-305-001)
- ACORN CONTROLS 3-Way Washfount Wrench, 1/4 Turn (2566-101-199)
- ACORN CONTROLS Acorn Controller (0715-002-001)
- ACORN CONTROLS Air Control Retro-Fit Adapter (2579-100-000)
- ACORN CONTROLS Actuator Spring, Pk10 (2563-003-001)
- ACORN CONTROLS 10-32 x 3/4" Flat Head Screw, Pk10 (0152-006-001)
- ACORN CONTROLS Air Control Push Button, Escutcheon Retainer (2566-022-000)
- Acorn Controls Wash Fountain Repair Parts